References
IMI Norgren:C02250428
Rubix:116A5719
Manufacturer :C02250428


Technical specifications
| Material | body: pbt; sealing: nbr (silicone-free); threaded parts: nickel-plated brass; release sleeve + support ring: pom; retaining ring: stainless steel; collar: nickel-plated zinc |
|---|---|
| Connection 1 | g1/4 male (iso g / bspp) |
Product details : NORGREN C02250428 PFITC 4MM-G1/4 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø4mm x G1/4" C02250428
Technical specifications
Attributes
| Material | body: pbt; sealing: nbr (silicone-free); threaded parts: nickel-plated brass; release sleeve + support ring: pom; retaining ring: stainless steel; collar: nickel-plated zinc |
|---|---|
| Connection 1 | g1/4 male (iso g / bspp) |
| Profile | straight adapter (external hex + internal hex) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days