FESTO 130795 PUSH-IN T-FITTING QST-1/8-8-50


Push-In T-Fitting

References
festo:QST-1/8-8-50
rubix:124A8969
manufacturer :130795
ean:4052568025168
QST-1/8-8-50 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 130795 PUSH-IN T-FITTING QST-1/8-8-50


Push-in T-fitting QST-1/8-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistics dimensions (L x W x H)115x115x90 mm
Logistic Weight23,8 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 237.00 excl. VAT
/ 50 pieces
£ 284.40 incl. VAT
  • Delivery usually within ( 11 ) days