FESTO 186158 PUSH-IN T-FITTING QST-G1/8-6


Push-in T-fitting

References
festo:QST-G1/8-6
rubix:115A9651
manufacturer :186158
ean:4052568039622
QST-G1/8-6 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186158 PUSH-IN T-FITTING QST-G1/8-6


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x30 mm
Logistic Weight17,8 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 60.30 excl. VAT
/ 10 pieces
£ 72.36 incl. VAT
  • Delivery usually within ( 6 ) days