Push-In Fitting
Material | Brass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw) |
---|---|
Connection 1 | G 1/4 |
Logistics dimensions (L x W x H) | 30x30x15 mm |
---|---|
Logistic Weight | 60 g |
Material | Brass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw) |
Connection 1 | G 1/4 |
Profile | Standard |
Connection 2 | 12 |
Delivery usually within ( 2 ) days