MECALINE 858743 BULKHEAD FEMALE STRAIGHT FITTING 12-3/8IN
BULKHEAD FEMALE
See technical informationSee documentsReferences
Mecaline:858743
Rubix:216A1525
EAN:3660338138133

Documents
Product details : MECALINE 858743 BULKHEAD FEMALE STRAIGHT FITTING 12-3/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | nickel plated brass body |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
- Usually arrives within 14 working days
