References
Festo:QST-G3/8-8
Rubix:115A9591
Manufacturer :186162
EAN:4052568039660

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186162 PUSH-IN T-FITTING QST-G3/8-8
Push-in T-fitting QST-G3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 42,4 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ 10 pieces
£ 60.00 incl. VAT
- Delivery usually within ( 2 ) days