References
Festo:NPQM-Y-Q10-E-P10
Rubix:391A4624
Manufacturer :558801
EAN:4052568055356

Technical specifications
| Material | nickel-plated brass (housing); nbr (pipe seal) |
|---|---|
| Connection 1 | 10 |
Documents
Product details : FESTO 558801 PUSH-IN Y-CONNECTOR
Push-in Y-connector NPQM-Y-Q10-E-P10 Size=Standard, Nominal size=9,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 64,82 g |
|---|---|
| Material | nickel-plated brass (housing); nbr (pipe seal) |
| Connection 1 | 10 |
| Profile | standard |
| Connection 2 | 10 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- Delivery usually within ( 2 ) days