SMC KPQT06-00 CLEAN-ROOM FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPQT06-00
Rubix:119A4800
EAN:3618036071139
Documents
Product details : SMC KPQT06-00 CLEAN-ROOM FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specification: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø6
Connection: 00 (Same Diameter Tube)
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specification: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø6
Connection: 00 (Same Diameter Tube)
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|
Show UNSPSC/ECL@SS
£ 138.20 excl. VAT
/ 10 pieces
£ 165.84 incl. VAT
- Delivery usually within ( 19 ) days
