NORGREN 43A510628 6MM X 1/4 ELBOW BANJO

Elbow banjo assembly series 43A51

See technical information

References

IMI Norgren:43A510628
Rubix:114A3950
Manufacturer :43A510628
brand logo

Technical specifications

Materialbrass, nickel-plated
Connection 16 mm
See all Specifications

Product details : NORGREN 43A510628 6MM X 1/4 ELBOW BANJO


▪ Rugged and durable
▪ Ideal for most industrial applications
▪ Wide range of types and sizes
▪ Thread sizes from 1/8" to 1" BSP
▪ Supplied assembled with tubing sleeves, nuts and appropriate seals
Elbow banjo assembly Ø6mm x G1/4" 43A510628

Technical specifications


Attributes
Materialbrass, nickel-plated
Connection 16 mm
Connection 21/4' bspp(g)
£ 11.80 excl. VAT
/ Each
£ 14.16 incl. VAT
  • Usually arrives within 14 working days