FESTO 130765 PUSH-IN L-FITTING QSML-1/8-6-100
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSML-1/8-6-100
Rubix:124A7253
Manufacturer :130765
EAN:4052568024864

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 130765 PUSH-IN L-FITTING QSML-1/8-6-100
Push-in L-fitting QSML-1/8-6-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=3,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x85x75 mm |
|---|---|
| Logistic Weight | 7,27 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | mini |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 170.00 excl. VAT
/ 100 pieces
£ 204.00 incl. VAT
- In stock: Next day delivery