References
Festo:QSYLV-1/4-8
Rubix:118A1054
Manufacturer :153193
EAN:4052568032777

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153193 PUSH-IN Y-FITTING QSYLV-1/4-8
Push-in Y-fitting QSYLV-1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x35x29 mm |
|---|---|
| Logistic Weight | 41,5 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Delivery usually within ( 2 ) days