FESTO 153411 PUSH-IN L-FITTING, ROTATABLE QSRL-1/8-6


Push-in L-Fitting

References
festo:QSRL-1/8-6
rubix:117A8637
manufacturer :153411
ean:4052568034474
QSRL-1/8-6 Push-in L-fitting, rotatable
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
See all Specifications

Product details : FESTO 153411 PUSH-IN L-FITTING, ROTATABLE QSRL-1/8-6


Push-in L-fitting, rotatable QSRL-1/8-6 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=3,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x22x38 mm
Logistic Weight19,07 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
  • In stock: Next day delivery