Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153059 PUSH-IN L-CONNECTOR QSL-10H
FESTO 153059 PUSH-IN L-CONNECTOR QSL-10H
QS Push-in fitting
References
festo:
QSL-10H
rubix:
117A8647
manufacturer :
153059
ean:
4052568031541
Technical specifications
Material
PBT
Connection 1
10 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153059 PUSH-IN L-CONNECTOR QSL-10H
Push-in L-connector QSL-10H with push-in sleeve. Size=Standard, Nominal size=5,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
9,5
g
Material
PBT
Connection 1
10 mm
Profile
QSL
Connection 2
10 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORGREN C00231206 PFITC 12-6MM STEM REDUCER
SMC KQ2X23-04A FITTING 3.2 TUBE 4 TUBE
SMC KQ2VT10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE
NORGREN 160290038 FITT G3/8 BULKHEAD CONNECTOR
FESTO 177577 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-23-PG-21
SMC KQ2L06-02N ONE-TOUCH FITTING
SMC KQ2T04-01AS-X35 ONE-TOUCH FITTING
NORGREN 102670628 PFIT 6MM-G1/4 SWIVEL TEE ADPT
FESTO 8030232 Y-FITTING NPFC-Y-R14-2G14-MFF
NORGREN 102470528 PFIT 5MM-G1/4 90 SWI ELB ADPT
FESTO 578407 PLUG SCREW NPQH-BK-G14-P10
SMC KQ2U06-02AS BRASS FITTING 1/4 THREAD I 6 TUBE
SMC KGU12-00 SUS STAINLESS STEEL FITTING
LEGRIS LF3000 FITTING 3121 06 10
FESTO 153226 MULTIPLE DISTRIBUTOR QSLV3-3/8-8