References
Aventics:2121014380
Rubix:274A0598
Manufacturer :2121014380


Technical specifications
| Material | brass (housing, thread);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer);polyamide (release ring);die-cast zinc (release ring holder) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : AVENTICS 2121014380
AVENTICS Series QR1 push-in connectors with easy, secure mounting are available in many versions: for tubing diameters from 3 to 16 mm, as well as in plastic, metal, and stainless steel variants. QR1 Series offers a cylinder thread that allows repeated connection and release without problems (Quick Release) and captive O-ring guarantees an optimal sealing. Our QR program offers the right solution for every application and industry.
Strengths
•Qn = 60 l/min . . 875 l/min
Technical specifications
Attributes
| Material | brass (housing, thread);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer);polyamide (release ring);die-cast zinc (release ring holder) |
|---|---|
| Connection 1 | g 3/8 |
| Profile | qr1-s-rpn |
| Connection 2 | 14 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 10.09 excl. VAT
/ Each
£ 12.11 incl. VAT
- Usually arrives within 14 working days