References
Festo:NPQH-D-Q8-E-P10
Rubix:263A5915
Manufacturer :578325
EAN:4052568060282

Documents
Product details : FESTO 578325 CONNECTOR
Plug connector NPQH-D-Q8-E-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 18,83 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 8 mm |
| Profile | npqh |
| Connection 2 | 8 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Delivery usually within ( 2 ) days