References
Festo:QS-1/4-10-I-50
Rubix:263A5965
Manufacturer :133188
EAN:4052568259310

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 133188 PUSH-IN FITTING QS-1/4-10-I-50
Applications
Pneumatic
Technical specifications
Attributes
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ 50 pieces
£ 120.00 incl. VAT
- Delivery usually within ( 2 ) days