• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,265)
  • Automotive tooling(451)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Masonry tools
  6. Putty knife
  7. STAHLWILLE SCRAPER 77070000

STAHLWILLE SCRAPER 77070000

Scraper

See technical information

References

Stahlwille:77070000
Rubix:123A0127
EAN:4018754048588
brand logo
brand logo
brand logo
brand logo

Technical specifications

Width60 mm

Product details : STAHLWILLE SCRAPER 77070000


60 mm.
Spatula

Technical specifications


Attributes
Width60 mm
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 845068 PAINT -SCRAPER 20 MMSPARTEX 845076 PLASTERING KNIFE / SCRAPER 160 MMSPARTEX 845069 PAINT -SCRAPER 40 MMSTANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MMSTANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MMSPARTEX 845070 PAINT -SCRAPER 60 MMSPARTEX 845075 PLASTERING KNIFE / SCRAPER 140 MMSPARTEX 845043 PAINT SCRAPER 70MM WOODEN HANDLESPARTEX 845077 PLASTERING KNIFE / SCRAPER 180 MMDRAPER 82673 PUTTY KNIFESPARTEX 845074 PLASTERING KNIFE / SCRAPER 120 MM"PRODEC RFK2 2"" FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE"SPARTEX 845073 PLASTERING KNIFE / SCRAPER 100 MMSTANLEY STHT0-05864 STAINLESS STEEL JOINTING KNIFE 6 INCH/152MMSTANLEY STHT0-05771 STAINLESS STEEL TAPING KNIFE 10 INCH /254MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap