Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Tubing
MECALINE 867033 COMPRESSED AIR HOSE INTERIOR DIAMETER MM 8 1M
MECALINE 867033 COMPRESSED AIR HOSE INTERIOR DIAMETER MM 8 1M
PVC COMPRESSED AIR HOSE
References
mecaline:
867033
rubix:
208A5010
ean:
3660338210686
Technical specifications
Inner diameter
8
mm
Outer diameter
13
mm
Reel length
25
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 867033 COMPRESSED AIR HOSE INTERIOR DIAMETER MM 8 1M
PVC hose with excellent flexibility for the compressed air supply. Max working pressure 20 Bar. Temperature range: -20°C...+60°C.
Technical specifications
Attributes
Inner diameter
8
mm
Outer diameter
13
mm
Reel length
25
m
Service pressure
20
bar
Colour
Blue
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.00
excl. VAT
/ 25
pieces
£
26.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SMC TU0805G3-20 POLYURETHANE TUBING
SMC TID13-8 DENATURED PTFE TUBING
SMC T0645W-20 NYLON TUBING
FESTO 610621 PLASTIC TUBING 25MTR PUN-H-4-BL-25-CB
SMC TU1065C-100 100M POLYURETHANE CLEAR TUBING
SMC TIL13-10 HIGH PURITY FLUOROPOLYMER TUBING
MECALINE CALIBRATED TUBE POLYAMIDE 8X6 BLACK 25 MTR BOX 846316
SMC TU0604BU3-100
SMC TRBU0604G-20 FLAME RESISTANT TUBING
SMC TRBU1065W-100 100M FIRE RESIST WHITE TUBING
SMC TUH0805BU-20 HARD POLYURETHANE TUBING
SMC TU0425G-20 MINIATURE POLYURETHANE TUBING
PCL AIR HOSE 1/4IN X 20M HS22E01
SMC TS1209Y-20 12MM SOFT YELLOW NYLON TUBE 20
SMC TRTU1065Y-20 FLAME RESISTANT POLYURETHANE TUBING