References
Aventics:2121004050
Rubix:274A0582
Manufacturer :2121004050
EAN:3661475927956

Product details : AVENTICS 2121004050
Series QR1-S Standard
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 4 |
| Material | brass, nickel-plated |
| Connecting diameter | 5/32 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | m5 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Usually arrives within 14 working days
