References
Mecaline:858882
Rubix:216A3619
EAN:3660338139529


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 6 |
Product details : MECALINE 858882 MALE 90 ELBOW MM 6 G1/8IN
Push-On swivel elbow fitting with O-ring 6-G1/8 Msv
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 6 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- In stock: Next day delivery