References
Aventics:2122006180
Rubix:274A0642
Manufacturer :2122006180

Product details : AVENTICS 2122006180 QR1-S STANDARD SERIES CONNECTOR
QR1-S Standard elbow fitting.
Technical specifications
Attributes
| Package weight | 8 g |
|---|---|
| Type of threading | g |
| Connection 1 | g 1/8 |
| Connection 2 | 6 |
| Material | polybutylene terephthalate (pbt) |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g 1/8 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- Delivery usually within ( 6 ) days
