MECALINE 840587 ORIENTABLE BRANCH FITTING 10-G1/4IN
SWIVEL MALE PARALLEL RUN-TEE PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:840587
Rubix:216A1863
EAN:3660338060502

Documents
Product details : MECALINE 840587 ORIENTABLE BRANCH FITTING 10-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | 10 |
| Connection 2 | g1/4 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | g1/4 (bspp, iso 228) |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days
