Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 8
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 8
HyFlex 11600
References
ansell:
11-600-8
rubix:
326676
manufacturer :
11600080
ean:
0076490499334
Technical specifications
Size
8
Coating
polyurethane
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 8
Ansell’s HyFlex 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity
They offer comfortable & exact handling of small objects
Right balance between dexterity and sensitivity for delicate handling.
Strengths
Stretch nylon liner and polyurethane coating offer tactile sensitivity
Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
Offered in white for dirt sensitive application or in black for environments that present some level of dirt
Applications
Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing
Technical specifications
Attributes
Size
8
Coating
polyurethane
Abrasion resistance level
3
Main material
nylon
Material
nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.67
excl. VAT
/
Each
£
3.20
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
GISS 880352 QS-CUT PU CUT B 4X42B SIZE 9
PORTWEST A320BKRS DEXTI-GRIP GLOVE BLACK SIZE S
UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 10/XL
TEGERA 30 LEATHER GLOVE 5 2XS
UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 11/2XL
GISS 884513 G-PU ESD PU PALM HANDLING GLOVES 3131X 10
GISS 6036 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 6
UVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 9/L
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 8
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 7/S
TEGERA 30 LEATHER GLOVE 12 3XL
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 6
TEGERA 512 LEATHER GLOVE 11 2XL
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 10/XL
GISS 839980 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 11