ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 7

HyFlex 11600

See technical informationSee documents

References

Ansell:11-600-7
Rubix:326675
Manufacturer :11600070
EAN:0076490499341
ANSELL Gloves HYFLEX 11-600 MT 7
brand logo

Technical specifications

Size7
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 7


  •  Ansell’s HyFlex 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity
  •  They offer comfortable & exact handling of small objects
Right balance between dexterity and sensitivity for delicate handling.

Strengths

  • Stretch nylon liner and polyurethane coating offer tactile sensitivity
  • Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
  • Offered in white for dirt sensitive application or in black for environments that present some level of dirt

Applications

Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing
brand logo

Technical specifications


Attributes
Logistic Weight24 g
Size7
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialnylon
Materialnylon
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
  • In stock: Next day delivery

Size