Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8106T LEATHER GLOVE 7 S
TEGERA 8106T LEATHER GLOVE 7 S
General handling glove Tegera
References
tegera:
8106T 7
rubix:
386A1504
ean:
7340118379586
Technical specifications
Size
7
Coating
Leather
Main material
Leather
Product details
Technical specifications
Product details : TEGERA 8106T LEATHER GLOVE 7 S
Technical specifications
Attributes
Size
7
Coating
Leather
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.45
excl. VAT
/
Each
£
36.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG1850 WPR LATEX FULL DIP RED 2141A GLOVES 10/XL
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 8
TEGERA 778 SYNTHETIC GLOVE 6 XS
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 9 PK1
PORTWEST A330NARS NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE S
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 189 LEATHER GLOVE 9 L
TEGERA 868 SYNTHETIC GLOVE 11 2XL
SKYTEC SKY063 IDAHO MTP HPT GLOVES BLACK 9/L
GISS 7793097 GLOVE POLYESTER LINER WHITE SIZE 11
SKYTEC SKG00002DJ OREGON MTP NITRILE GLOVES BLUE 10/XL
TEGERA 880 SYNTHETIC GLOVE 10 XL
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 6
TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 778 SYNTHETIC GLOVE 10 XL