Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 10
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 10
General handling glove Ansell
References
ansell:
48-305/10
rubix:
80449372
manufacturer :
48305100
ean:
10076490455672
Technical specifications
Size
10
Coating
Latex
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 10
Technical specifications
Attributes
Size
10
Coating
Latex
Abrasion resistance level
2
Main material
Polyester
Usage environment
Humid
Length
230
mm
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.95
excl. VAT
/
Each
£
2.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST A290-ORR-XL A290 OAK CHAINSAW PROTECTIVE GLOVE (CLASS 0) XL
TEGERA 8125 TEXTILE GLOVE 6 XS
TEGERA 883A SYNTHETIC GLOVE 7 S
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE XL
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 7
TEGERA 8830R SYNTHETIC GLOVE CRF 10 XL
TEGERA 778 SYNTHETIC GLOVE 6 XS
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 8
TEGERA 8851 OIL GRIP 4X11A GLOVES 6 XS
ANSELL 11-900 HYFLEX 4121A NITRILE COAT OIL REPEL GLOVES WHT SIZE 8
TEGERA 883A SYNTHETIC GLOVE 11 2XL
TEGERA 311 TEXTILE GLOVE 8 M
TEGERA 294 LEATHER GLOVE 11 2XL
GISS 863286 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 10