Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Synthetic leather glove TEGERA 9120
References
tegera:
9120-9
rubix:
386A2178
ean:
7392626020856
Technical specifications
Size
9
Coating
other
Abrasion resistance level
0
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA® 9120, Synthetic leather glove, unlined, 0,7 mm Microthan®+, diamond grip pattern, nylon, Cat. II, reinforced seams, chrome free, for assembly work
Technical specifications
Attributes
Size
9
Coating
other
Abrasion resistance level
0
Main material
nylon
Material
nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.03
excl. VAT
/
Each
£
19.24
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 9
GISS 863287 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 11
TEGERA 8155 LEATHER GLOVE 11 2XL
TEGERA 915 TEXTILE GLOVE 10 XL
TEGERA 728 SYNTHETIC GLOVE 9 L
Portwest A150ORRXXL Fortis Grip Glove Orange SIZE XXL
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 8
TEGERA 88800 LEATHER GLOVE 9 L
PORTWEST AP62G8RM DERMIFLEX AQUA GLOVE GREYBK SIZE M
TEGERA 43001 SYNTHETIC GLOVE CRF 8 M
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 9 L
TEGERA 8830R SYNTHETIC GLOVE CRF 6 XS
GISS 7793096 GLOVE POLYESTER LINER WHITE SIZE 10
GISS 840040 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S8
TEGERA 867 SYNTHETIC GLOVE 7 S