References
Festo:QSL-G1/8-8
Rubix:117A8917
Manufacturer :186119
EAN:4052568039271

Documents
Product details : FESTO 186119 PUSH-IN L-FITTING QSL-G1/8-8
Push-in L-fitting QSL-G1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x65x30 mm |
|---|---|
| Logistic Weight | 17,37 g |
| Material | pbt |
| Connection 1 | g 1/8 |
| Profile | qsl |
| Connection 2 | 14.5 |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- In stock: Next day delivery