FESTO 558767 PUSH-IN CONNECTOR


Push-In Connector

References
festo:NPQM-D-Q6-S4-P10
rubix:391A4593
manufacturer :558767
ean:4052568055066
NPQM-D-Q6-S4-P10 Push-in connector
brand logo
Technical specifications
MaterialNickel-Plated Brass
See all Specifications

Product details : FESTO 558767 PUSH-IN CONNECTOR


Push-in connector NPQM-D-Q6-S4-P10 Size=Standard, Nominal size=2,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
push-in connector NPQM-D-Q6-S4-P10 Size=Standard, Nominal size=2,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-]

Technical specifications


Attributes
Logistic Weight10,4 g
MaterialNickel-Plated Brass
ProfileNPQM
Connection 26
Min. temperature-20 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
  • Usually arrives within 14 working days