MECALINE 853319 MINI MALE STRAIGHT FITTING DIA MM 3-M3
MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER
See technical informationSee documentsReferences
Mecaline:853319
Rubix:216A1748
EAN:3660338094743

Documents
Product details : MECALINE 853319 MINI MALE STRAIGHT FITTING DIA MM 3-M3
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Material | nickel plated brass body |
|---|---|
| Connection 1 | m3 |
| Profile | mini profile |
| Connection 2 | 3 |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- In stock: Next day delivery
