Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859981 TRIPLE BRANCH 8 - G3/8
MECALINE 859981 TRIPLE BRANCH 8 - G3/8
3 port manifold TECHNOPOLYMER
References
mecaline:
859981
rubix:
216A2172
ean:
3660338149412
Technical specifications
Material
Body in H polymer
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859981 TRIPLE BRANCH 8 - G3/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G3/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.33
excl. VAT
/
Each
£
18.40
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FESTO 19525 BARBED T-FITTING TCN-M5-PK-2
MECALINE 858894 MALE TEE MM 6 G1/8IN
SMC KQG2W08-02S ONE-TOUCH FITTING SUS 316
FESTO 153063 PUSH-IN L-CONNECTOR QSL-10H-8
SMC KQG2S08-01S ONE-TOUCH FITTING SUS 316
NORGREN 431250428 4MM X 1/4 STR MALE ADAPT
LEGRIS LF 3000 FITTING 3109 06 21
SMC KQ2L12-02AS-X35 ONE-TOUCH FITTING
SMC KQG2H07-N01S ONE-TOUCH FITTING SUS 316
SMC KGF06-03 FITTING
SMC KQB2P-10 PLUG
FESTO 8030250 T-FITTING
NORGREN C01680838 PFITC 8MM-R3/8 SWIVEL S-TEE
AVENTICS 1823391629
FESTO 36127 COUPLING PIECE KSZ-M16X1,5