Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153318 PUSH-IN FITTING QSM-1/8-6-I
FESTO 153318 PUSH-IN FITTING QSM-1/8-6-I
QSM Push-in fitting
References
festo:
QSM-1/8-6-I
rubix:
116A1870
manufacturer :
153318
ean:
4052568033811
Technical specifications
Material
Nickel-Plated Brass
Connection 1
R 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153318 PUSH-IN FITTING QSM-1/8-6-I
Push-in fitting QSM-1/8-6-I male thread with internal Hexagon socket. Size=Mini, Nominal size=4,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistics dimensions (L x W x H)
19
x
11
x
11
mm
Logistic Weight
5,67
g
Material
Nickel-Plated Brass
Connection 1
R 1/8
Profile
QSM
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
NORGREN C02261018 PFITC 10MM-G1/8 FEMALE ADPT
SMC KRT12-00 FITTING
SMC KQB2P-12 PLUG
NORGREN 431250618 6MM X 1/8 STR MALE ADAPT
NORGREN 101471448 PFIT 14MM-R1/2 90 SWI ELB ADPT
FESTO 186308 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/4-8
NORGREN C01250828 PFITC 8MM-R1/4 STR ADPT
FESTO 558666 PUSH-IN FITTING NPQM-D-G14-Q10-P10
SMC KPH04-00 FITTING
FESTO 578315 CONNECTOR
SMC KAH12-00 ELECTROSTAT PROTECTION FITTING
SMC KQ2T16-G03A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3158 06 10
FESTO 190657 BULKHEAD PUSH-IN FITTING QSSF-1/2-16-B
SMC KQ2W12-G02A ONE-TOUCH FITTING