References
SMC:KQB2P-12
Rubix:118A4026
Manufacturer :KQB2P-12
EAN:3618036034462

Technical specifications
| Material | 304 stainless steel (release button);fkm (seal) |
|---|---|
| Connection 1 | ø12 |
Documents
Product details : SMC KQB2P-12 PLUG
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification. Its maximum operating temperature is 150° C. KQB2 fittings can be used with fluid, and in environments having a large temperature change. Configuration variations have been improved to 17 models. Applicable tube sizes are Ø3.2 to Ø16 and 1/8" to 1/2". Series KQB2 is available with M, R, Rc, UNF, NPT or G connection threads.
Technical specifications
Attributes
| Material | 304 stainless steel (release button);fkm (seal) |
|---|---|
| Connection 1 | ø12 |
| Connection 2 | ø14 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- In stock: Next day delivery