Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB4000 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB4000 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
References
mecaline:
XPB4000
rubix:
45035483
manufacturer :
864516
ean:
3660338189548
Technical specifications
Profile
xpb
Pitch length
4000
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPB4000 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
xpb
Pitch length
4000
mm
Upper width
16.3
mm
Height
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.83
excl. VAT
/
Each
£
75.40
incl. VAT
Sold out
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT XPA 1900 XEP 1014738
MECALINE SPZ1437 SPZ MOULDED COGGED WEDGE BELT
MECALINE 889814 SPB2300 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2000 MOULDED COG WEDGE BELT 2.0
OPTIBELT 3VX 950 XEP 1013845
MECALINE SPA2120 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1280QP4
MECALINE SPZ1180 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 21206AXP
OPTIBELT XPA 9006AXP XPA900 MOULDED COG WEDGE BELT
MECALINE SPC3150 MOULDED COG WEDGE BELT 2.0
MECALINE 889765 SPA4250 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2037 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ862QP4
MECALINE SPB2240 SPB MOULDED COGGED WEDGE BELT