PARKER 20KBAW10MPN COUPLING


Quick Coupling, European Profile, ND 2.7 (Series 20)

References
rectus:20KBAW10MPN
rubix:215A9956
ean:4039747103893
brand logo
brand logo
Technical specifications
Connection 1G 1/8 in
MaterialBrass
StandardRoHS;REACH;ATEX;2014 68 EU Connectic;2006/42/EC
See all Specifications

Product details : PARKER 20KBAW10MPN COUPLING


Parker’s Series 20 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. High flow rate despite small dimensions.

Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process

Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Application: Food & Beverages, Industrial Machinery, Medical, Pharma
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 20 Plug
Connection Size: G 1/8
Connection Size: 1/8"
Connection Thread Size: 1/8"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male, BSPP
Coupling Half: Coupler
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): 11
Flow Rate: 1.2 L/min (water)
For Fluid Type: Water, Inert Gas, Chemical Fluids, Gases
Function: Double Shut-Off
Hex Size: 11 mm (external)
Hose I.d.: n/a
Industry: General Industrial, Healthcare & Life Sciences
Interchange Type: European Profile
Length: 28
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Plating Type: Nickel-plated
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Type: Coupling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.011

Technical specifications


Attributes
Connection 1G 1/8 in
MaterialBrass
StandardRoHS;REACH;ATEX;2014 68 EU Connectic;2006/42/EC
Metric passage diameter10 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 22.20 excl. VAT
/ Each
£ 26.64 incl. VAT
  • Usually arrives within 14 working days