MECALINE 884703 HIGH FLOW PLUG FEMALE G 1/2IN
PLUGS EURO PROFILE - FEMALE
See technical informationSee documentsReferences
Mecaline:884703
Rubix:216A3173
EAN:3660338380662
Documents
Product details : MECALINE 884703 HIGH FLOW PLUG FEMALE G 1/2IN
Material: Nickel Plated Brass. Flow diameter: 7.4 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | g1/2 |
|---|---|
| Material | nickel-plated brass |
| Standard | NO |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- In stock: Next day delivery

