RECTUS FEMAL PLUG NICKEL PL 20SFIW10MXN


Quick Coupling, European Profile, ND 2.7 (Series 20)

References
rectus:20SFIW10MXN
rubix:155A1600
ean:4039747105071
brand logo
brand logo
Technical specifications
Connection 1G1/8
MaterialNickel-Plated Brass (Body);NBR (Seal)
See all Specifications

Product details : RECTUS FEMAL PLUG NICKEL PL 20SFIW10MXN


Parker’s Series 20 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. High flow rate despite small dimensions.

Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process

Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Application: Energy Management, Electronics, Food & Beverages, Industrial Machinery, Medical, Pharma
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 20 Coupler
Connection Size: G 1/8
Connection Size: 1/8"
Connection Thread Size: 1/8"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Plug
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): 12
Flow Rate: 165 L/min (air), 1.5 L/min (water)
For Fluid Type: Water, Inert Gas, Chemical Fluids, Gases, Compressed Air, Air
Function: Straight-Through
Hex Size: 12 mm (external)
Hose I.d.: n/a
Industry: General Industrial, Healthcare & Life Sciences, Electronics
Interchange Type: European Profile
Length: 19
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 240, up to 464
Minimum Operating Temperature: down to -40
Operation Type: Sleeve
Plating Type: Nickel-plated
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatics Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Type: Plug
Valve Included: No
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.006

Technical specifications


Attributes
Connection 1G1/8
MaterialNickel-Plated Brass (Body);NBR (Seal)
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
  • Usually arrives within 14 working days