PARKER 1600KEAK13SPN SERIES 25 KE 1/4 BODY AUTO SI


Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)

References
rectus:1600KEAK13SPN
rubix:226A7867
brand logo
brand logo
Technical specifications
Connection 11/4
MaterialNBR (Seal);Steel
StandardISO 4414;2014 68 EU Connecticut

Product details : PARKER 1600KEAK13SPN SERIES 25 KE 1/4 BODY AUTO SI


Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.

Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)


Markets:


Series 25 - Electronics and Energy Management

- Tranportation

- Life Science

- Industrial


Series 1600 and 1625 - Electronics and Energy Management

- Transportation

- Industrial


Features/Benefits:

- Industrial coupling with European profile, most representative profile worldwide

- Single-hand operation for easy and fast connection

- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop

Application: Air & Gas Compressor, Industrial Machinery, Mobile & Defence, Trucks & Trailers
Body Material: Steel
Brand: Parker, Rectus
Compatible Fitting: Series 25 Plug
Connection Size: R 1/4
Connection Size: 1/4"
Connection Type: Male, BSPT
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2020 L/min (air)
For Fluid Type: Air, Compressed Air
Function: Self-Venting System
Hex Size: 19
Industry: General Industrial, Transportation
Interchange Type: European Profile
Length: 64.5
Materials Of Construction: Steel
Maximum Operating Pressure: up to 12, up to 174
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 26
Plating Type: Nickel-plated
Product Series: Series 1600 - Safety
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Steel
Specifications Met: ATEX, RoHS, ISO 4414
Technology: Pneumatics
Valve Included: Yes
Valve Type: Ultra High Flow Valve
Version: Self-Venting System
Weight: 0.1142

Technical specifications


Attributes
Connection 11/4
MaterialNBR (Seal);Steel
StandardISO 4414;2014 68 EU Connecticut
Show UNSPSC/ECL@SS
£ 47.31 excl. VAT
/ Each
£ 56.77 incl. VAT
  • Usually arrives within 14 working days