MECALINE 894383 COUPLINGS ISO C10 MALE CONNECTING 1/2
SAFETY QUICK COUPLINGS WITH KNOB - ISO C - FEMALE
See technical informationSee documentsReferences
Mecaline:894383
Rubix:253A0677
EAN:3660338468063
Documents
Product details : MECALINE 894383 COUPLINGS ISO C10 MALE CONNECTING 1/2
MECALINE fittings enable safe connection and disconnection, thanks to a pressurization mechanism that guarantees whiplash-free disconnection. These safety fittings comply with ISO 4414 -DIN EN 983 -ISO 6150 Series C standards (Flow Ø 5.5 mm). Material: anodized aluminum body. Flow rate: 680 l/min at 6 bar with Delta P 10%. Max. operating pressure: 12 bar. Temperature: -20°C to + 80°C
Technical specifications
Attributes
| Connection 1 | g1/2 |
|---|---|
| Material | aluminum |
| Standard | iso c |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Usually arrives within 14 working days

