Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059259 QUICK COUPLING PLUG NPHS-S6-M-G38
FESTO 8059259 QUICK COUPLING PLUG NPHS-S6-M-G38
Quick Coupling Plug
References
festo:
NPHS-S6-M-G38
rubix:
204A2757
manufacturer :
8059259
ean:
4052568290061
Technical specifications
Connection 1
g 3/8 in
Material
galvanised steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059259 QUICK COUPLING PLUG NPHS-S6-M-G38
Technical specifications
Attributes
Connection 1
g 3/8 in
Material
galvanised steel
Profile
nphs
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.60
excl. VAT
/ 10
pieces
£
49.92
incl. VAT
Delivery usually within (
6
) days
Select variants (5)
Add to cart
Check our products from related categories
AVENTICS 3531080040
SMC KKA6P-04M S/S COUPLING
NORGREN 238220048 COUPLING FEMALE THREAD G1/2
RECTUS FEMALE COUPLG NICKEL 21KAIW10MPN
SMC KK2P-01MS CLEAN ONE-TOUCH FITTINGS
SMC KK6S-80N FEMALE CONN W/NUT FOR HOSE 12/
RECTUS 6MM HOS TAIL PLUG NP 21SFTF06MXN
SMC KKA6P-03M S/S COUPLING
SMC KKA4S-02M S/S COUPLING
SMC KKA6P-06F S/S COUPLING
RECTUS 8MM HOS TAIL PLUG NP 21SFTF08MXN
MECALINE 880684 EURO PROFILE SAFETY COUPLING MALE G 3/8IN
AVENTICS 1823376026
TST TS019DU13 1/4 FEMALE NIPLE
SMC KKA6S-06F S-COUPLER STAINLESS STEEL