FESTO 531639 COUPLING SOCKET KD4-CK-6

Quick coupling socket

See technical informationSee documents

References

Festo:KD4-CK-6
Rubix:123A2960
Manufacturer :531639
EAN:4052568047634
KD4-CK-6 Quick coupling socket

Technical specifications

Connection 1ck-6
Materialnickel plated brass
See all Specifications

Documents

Product details : FESTO 531639 COUPLING SOCKET KD4-CK-6


Quick coupling socket KD4-CK-6 Self-closing Nominal size=4,9 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=432 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistic Weight62,92 g
Connection 1ck-6
Materialnickel plated brass
Profilekd
Max. temperature60 °C
Weight0.063 kg
Max. service pressure12 bar
£ 13.95 excl. VAT
/ Each
£ 16.74 incl. VAT
  • In stock: Next day delivery