References
Festo:KD4-1/4-A-R
Rubix:123A3107
Manufacturer :531694
EAN:4052568047962

Technical specifications
| Connection 1 | g 1/4 |
|---|---|
| Material | nickel-plated brass (housing);polypropylene (releasing sleeve) |
Documents
Product details : FESTO 531694 COUPLING SOCKET KD4-1/4-A-R
Quick coupling socket KD4-1/4-A-R Self-closing with non-return valve Nominal size=8 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=765 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x15x15 mm |
|---|---|
| Logistic Weight | 59,9 g |
| Connection 1 | g 1/4 |
| Material | nickel-plated brass (housing);polypropylene (releasing sleeve) |
| Profile | kd4 |
| Max. temperature | 80 °C |
| Weight | 0.058 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Delivery usually within ( 2 ) days