RECTUS 3/8 FEM THREAD PLUG 18SFIW13SXN


Quick Coupling with ISO 6150 C Profile, Series 18

References
rectus:18SFIW13SXN
rubix:155A1883
ean:4039747102025
brand logo
brand logo
Technical specifications
Connection 1g1/4
Materialnickel-plated steel (body);nbr (seal)
Standardiso 6150 c
See all Specifications

Product details : RECTUS 3/8 FEM THREAD PLUG 18SFIW13SXN


Parker's Series 18 is a robust industrial coupling according to ISO 6150 C. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop and the steel sleeve counters oscillating forces. Series 18 has limited use for liquids (steel sleeve/zinc die cast valve). The high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction
- Automotive
- Life Science
- Process

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 C standard
- Steel sleeve counters oscillating forces.

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Female Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 970
Hex Size: 17
Length (mm): 43
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
Connection 1g1/4
Materialnickel-plated steel (body);nbr (seal)
Standardiso 6150 c
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
  • Usually arrives within 14 working days