QUICK SAFETY COUPLINGS WITH RELEASE BUTTON - ISO C - MALE
Connection 1 | G1/4 |
---|---|
Material | Reinforced Polymer Body |
Standard | ISO C10 |
Connection 1 | G1/4 |
---|---|
Material | Reinforced Polymer Body |
Standard | ISO C10 |
Metric passage diameter | 6 mm |
Max. temperature | 70 °C |
Min. temperature | -15 °C |
In stock: Next day delivery