SMC AQ240F-04-04 QUICK EXHAUST VALVE
Quick Exhaust valve Series AQ#40F
See technical informationSee documentsReferences
SMC:AQ240F-04-04
Rubix:4524591
Manufacturer :AQ240F-04-04
EAN:3618035569859

Technical specifications
| Material | nbr |
|---|---|
| Connection | one-touch (push-in) tube connection; in/out: ø4 mm tube, exh: ø4 mm tube (exhaust port fitting) |
Documents
Product details : SMC AQ240F-04-04 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Applicable Tubing O.D.: Ø 4 to Ø 6 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Tube Size: Ø4
Exhaust Port: Ø4
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Tube Size: Ø4
Exhaust Port: Ø4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x24x10 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | nbr |
| Connection | one-touch (push-in) tube connection; in/out: ø4 mm tube, exh: ø4 mm tube (exhaust port fitting) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 4 mm |
| Type | quick exhaust valve (in-line type) with one-touch (push-in) fittings |
Show UNSPSC/ECL@SS
£ 14.86 excl. VAT
/ Each
£ 17.83 incl. VAT
- In stock: Next day delivery