FESTO 545998 VACUUM SECURITY VALVE ISV-M10
Vacuum Security Valve
See technical informationSee documentsReferences
Festo:ISV-M10
Rubix:124A2858
Manufacturer :545998
EAN:4052568092016

Technical specifications
| Material | wrought aluminium alloy (housing);sintered bronze (filter);high alloy stainless steel (spring) |
|---|---|
| Connection | m10 |
Documents
Product details : FESTO 545998 VACUUM SECURITY VALVE ISV-M10
vacuum security valve ISV-M10 For maintenance of vacuum if one or more Suction cups within a group fail to make contact with the workpiece. Size=M10, Ejector pulse suitability=<= 8 bar, Assembly Position=Any, Operating pressure=-0,95 - 0 bar, Required suction rate at -0.5 bar=2 l/min
Technical specifications
Attributes
| Material | wrought aluminium alloy (housing);sintered bronze (filter);high alloy stainless steel (spring) |
|---|---|
| Connection | m10 |
| Max. service pressure | 0 bar |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
| Inner diameter | 13 mm |
| Type | vacuum security valve |
Show UNSPSC/ECL@SS
£ 33.39 excl. VAT
/ Each
£ 40.07 incl. VAT
- Delivery usually within ( 2 ) days