References
SMC:AKB02B-02
Rubix:122A0869

Documents
Product details : SMC AKB02B-02 CHECK VALVE WITH ONE-TOUCH FITTING
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc
Strengths
•Bushing type
Can be used in applications with splashing coolant and spatter, etc
Compact and light weight
Low cracking pressure (0.005MPa) .73PSI
Can be used for vacuum (-100kPa) -14.5
Can be used in applications with splashing coolant and spatter, etc
Compact and light weight
Low cracking pressure (0.005MPa) .73PSI
Can be used for vacuum (-100kPa) -14.5
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Material | brass body; nbr rubber (seal) |
| Connection | r 1/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Type | bushing type check valve with one-touch fittings (free flow direction b) |
| Flow | 920 l/min |
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
- Delivery usually within ( 4 ) days