References
SMC:AQ240F-06-06
Rubix:106A9579
Manufacturer :AQ240F-06-06
EAN:3618035569835

Technical specifications
| Material | pbt (body) |
|---|---|
| Connection | one-touch (push-in) tube fittings: in/out for ø6 mm tube; exhaust port fitting for ø6 mm tube |
Documents
Product details : SMC AQ240F-06-06 CHECK VALVE
Offers high flow capacity in a compact and lightweight body
•Applicable Tubing O.D.: Ø 4 to Ø 6 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Tube Size: Ø6
Exhaust Port: Ø6
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Tube Size: Ø6
Exhaust Port: Ø6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x27x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | pbt (body) |
| Connection | one-touch (push-in) tube fittings: in/out for ø6 mm tube; exhaust port fitting for ø6 mm tube |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 11.6 mm |
| Type | quick exhaust valve (in-line type, with one-touch fittings) |
Show UNSPSC/ECL@SS
£ 14.86 excl. VAT
/ Each
£ 17.83 incl. VAT
- Delivery usually within ( 4 ) days