References
SMC:AKH12B-03S
Rubix:106A9628
Manufacturer :AKH12B-03S
EAN:3618035587037

Technical specifications
| Material | pbt (body) |
|---|---|
| Connection | one-touch fitting for ø12 mm tube to r3/8 male thread (with sealant) |
Documents
Product details : SMC AKH12B-03S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø12mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 03S (3/8 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø12mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 03S (3/8 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x61x22 mm |
|---|---|
| Logistic Weight | 580 g |
| Material | pbt (body) |
| Connection | one-touch fitting for ø12 mm tube to r3/8 male thread (with sealant) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 21.7 mm |
| Type | check valve with one-touch fitting, male connector type (free flow direction b: from one-touch fitting to male thread) |
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
- Delivery usually within ( 8 ) days