SMC AQ5000-04 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:AQ5000-04
Rubix:106A9578
Manufacturer :AQ5000-04
EAN:3618035569644
Documents
Product details : SMC AQ5000-04 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 5000 (3/4 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 04 [Rc(PT) 1/2]
Option: None
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 5000 (3/4 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 04 [Rc(PT) 1/2]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x75 mm |
|---|---|
| Logistic Weight | 680 g |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 43.13 excl. VAT
/ Each
£ 51.76 incl. VAT
- Delivery usually within ( 4 ) days
